STAUFF

STAUFF Multi-Line Clamp body for 6 lines PA polyamide smooth MLC-1-06C-09.5-PA-HV

  • ERIKS:14868602
Image 1
Image 2
Image 1
Image 2
Save to list

€10.34/ pieceexcl. VAT

€12.51incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Multi-Line
Type
MLC
Suitable for pipe diameter
9.5 mm
Suitable for pipe diameter
3/8 in
Group
1
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
Yes
H
27 mm
L1
116 mm
L2
20 mm
L3
40 mm