STAUFF

STAUFF Multi-Line Clamp body for 4 lines PP polypropylene smooth MLC-2-04B-17.2-PP-HV

  • ERIKS:14868655
Image 1
Image 2
Image 1
Image 2
Save to list

€7.84/ pieceexcl. VAT

€9.49incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Multi-Line
Type
MLC
Suitable for pipe diameter
17.2 mm
Group
2
Material
Polypropylene
Colour
Black
Profile
Smooth
Tension clearance
Yes
H
33 mm
L1
114 mm
L2
29 mm
L3
58 mm