STAUFF

STAUFF Multi-Line Clamp body for 4 lines PA polyamide smooth MLC-1-04B-06-PA-HV

  • ERIKS:14868589
Image 1
Image 2
Image 1
Image 2
Save to list

€9.81/ pieceexcl. VAT

€11.87incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Multi-Line
Type
MLC
Suitable for pipe diameter
6 mm
Group
1
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
Yes
H
27 mm
L1
76 mm
L2
20 mm
L3
40 mm