




€7.61/ pieceexcl. VAT
€9.20incl. VAT
Sold per: 350Min. order: 350
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Multi-Line |
Type | MLC |
Suitable for pipe diameter | 22 mm |
Suitable for pipe diameter 2 | 20 mm |
Suitable for pipe diameter | 7/8 in |
Group | 3 |
Material | Polypropylene |
Colour | Black |
Profile | Smooth |
Tension clearance | Yes |
H | 37 mm |
L1 | 106 mm |
L2 | 36 mm |
L3 | 36 mm |