STAUFF

STAUFF Multi-Line Clamp body for 3 lines PP polypropylene smooth MLC-3-03B-17.2-PP-HV

  • ERIKS:14868703
Image 1
Image 2
Image 1
Image 2
Save to list

€7.61/ pieceexcl. VAT

€9.21incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Multi-Line
Type
MLC
Suitable for pipe diameter
17.2 mm
Group
3
Material
Polypropylene
Colour
Black
Profile
Smooth
Tension clearance
Yes
H
37 mm
L1
106 mm
L2
36 mm
L3
36 mm