




€7.15/ pieceexcl. VAT
€8.65incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Multi-Line |
Type | MLC |
Suitable for pipe diameter | 10 mm |
Group | 2 |
Material | Polypropylene |
Colour | Black |
Profile | Smooth |
Tension clearance | Yes |
H | 33 mm |
L1 | 85 mm |
L2 | 29 mm |
L3 | 29 mm |