STAUFF

STAUFF Multi-Line Clamp body for 2 lines PP polypropylene smooth MLC-2-02B-12.7-PP-HV

  • ERIKS:14868611
Image 1
Image 2
Image 1
Image 2
Save to list

€6.88/ pieceexcl. VAT

€8.32incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Multi-Line
Type
MLC
Suitable for pipe diameter
12.7 mm
Group
2
Material
Polypropylene
Colour
Black
Profile
Smooth
Tension clearance
Yes
H
33 mm
L1
78.5 mm
L2
29 mm
L3
58 mm