STAUFF

STAUFF Multi-Line Clamp body for 2 lines PA polyamide smooth MLC-2-02B-10-PA-HV

  • ERIKS:14868608
Image 1
Image 2
Image 1
Image 2
Save to list

€9.64/ pieceexcl. VAT

€11.66incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Multi-Line
Type
MLC
Suitable for pipe diameter
10 mm
Group
2
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
Yes
H
33 mm
L1
78.5 mm
L2
29 mm
L3
58 mm