

€992.24/ pieceexcl. VAT
€1,200.61incl. VAT
Estimated delivery date - 09/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | MK-R |
Type of coupling | Multi coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Complete |
Valve shape | Flat face |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Connection type | Internal thread |
Connection size | 1/2" NPT |
Sealing | NBR/PTFE/PU |