STAUFF

STAUFF Multi coupling pair QRC-MK-R-10/4-CC-G08-S1-W3

  • ERIKS:14230224
Image 1
Save to list

€966.81/ pieceexcl. VAT

€1,169.84incl. VAT

Estimated delivery date - 12/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
MK-R
Type of coupling
Multi coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Complete
Valve shape
Flat face
Construction size
2
Nominal bore in DN
10 mm
Connection type
Internal thread
Connection size
1/2" BSP cyl.
Sealing
NBR/PTFE/PU