

€966.81/ pieceexcl. VAT
€1,169.84incl. VAT
Estimated delivery date - 09/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | MK-R |
Type of coupling | Multi coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Complete |
Valve shape | Flat face |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Connection type | Internal thread |
Connection size | 3/8" BSP cyl. |
Sealing | NBR/PTFE/PU |