STAUFF

STAUFF Multi coupling mobile half QRC-MK-Q-10/4-MP-12L-BP-W3

  • ERIKS:14230214
Image 1
Save to list

€410.62/ pieceexcl. VAT

€496.85incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
MK-Q
Type of coupling
Multi coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Mobilte part
Valve shape
Flat face
Construction size
2
Nominal bore in DN
10 mm
Connection type
Cutting ring connection
Connection size
12L - M18x1.5
Sealing
NBR/PU