STAUFF

STAUFF Multi coupling fixed half QRC-MK-R-10/4-FP-12L-BT-W3

  • ERIKS:14230226
Image 1
Save to list

€638.66/ pieceexcl. VAT

€772.78incl. VAT

Estimated delivery date - 08/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
MK-R
Type of coupling
Multi coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Fixed part
Valve shape
Flat face
Construction size
2
Nominal bore in DN
10 mm
Connection type
Cutting ring connection
Connection size
12L - M18x1.5
Sealing
NBR/PTFE