STAUFF

STAUFF Mounting rail TS-30-1m-W98

  • ERIKS:761796
Image 1
Image 2
Image 1
Image 2
Save to list

€13.60/ pieceexcl. VAT

€16.46incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
TS
Group
1-8/1D-5D
Material
Steel
Surface protection
Hot dip galvanized
DIN Standard
DIN 3015-1/DIN 3015-3
Length
1000 mm
Height
30 mm
B1
28 mm
B2
11 mm
H
30 mm
S
2 mm