STAUFF

STAUFF Mounting rail TS-14-2m-W5

  • ERIKS:820431
Image 1
Image 2
Image 1
Image 2
Save to list

€111.84/ pieceexcl. VAT

€135.33incl. VAT

48 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
TS
Group
1-8/1D-5D
Material
Stainless steel 316 (V4A)
DIN Standard
DIN 3015-1/DIN 3015-3
Length
2000 mm
Height
14 mm
B1
28 mm
B2
11 mm
H
14 mm
S
2 mm