




€6.36/ pieceexcl. VAT
€7.70incl. VAT
76 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | TS |
Group | 1-8/1D-5D |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 3015-1/DIN 3015-3 |
Length | 1000 mm |
Height | 11 mm |
B1 | 28 mm |
B2 | 11 mm |
H | 11 mm |
S | 2 mm |