




€341.65/ pieceexcl. VAT
€413.40incl. VAT
39 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | STSV |
Group | 3S-6S |
Material | Stainless steel 316 (V4A) |
DIN Standard | DIN 3015-2 |
Length | 2000 mm |
B1 | 40 mm |
B2 | 13 mm |
H | 22 mm |
S | 5 mm |