




€25.33/ pieceexcl. VAT
€30.65incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | STSV |
Group | 3S-6S |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 3015-2 |
Length | 1000 mm |
B1 | 40 mm |
B2 | 13 mm |
H | 22 mm |
S | 5 mm |