




€18.65/ pieceexcl. VAT
€22.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GMV |
Group | 6S |
Material | Stainless steel 304 (V2A) |
DIN Standard | DIN 3015-2 |
G | M 12 |
H1 | 23 mm |
H2 | 8.8 mm |
H3 | 8.8 mm |
ØD1 | 19.8 mm |
ØD2 | 24 mm |