




€17.20/ pieceexcl. VAT
€20.81incl. VAT
75 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GMV |
Group | 3S-5S |
Material | Stainless steel 316 (V4A) |
DIN Standard | DIN 3015-2 |
G | M 10 |
H1 | 21 mm |
H2 | 7.6 mm |
H3 | 7.4 mm |
ØD1 | 17.8 mm |
ØD2 | 24 mm |