STAUFF

STAUFF Mounting rail nut GMV-3-5S-M-W4/2

  • ERIKS:13860249
Image 1
Image 2
Image 1
Image 2
Save to list

€16.30/ pieceexcl. VAT

€19.72incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
GMV
Group
3S-5S
Material
Stainless steel 304 (V2A)
DIN Standard
DIN 3015-2
G
M 10
H1
21 mm
H2
7.6 mm
H3
7.4 mm
ØD1
17.8 mm
ØD2
24 mm