STAUFF

STAUFF Mobile filter system SMFS-U-110-G-O-O-B-D/2

  • ERIKS:12561422
Image 1
Mobile Filtration Systems - Type SMFS-U-060 / -110
STAUFF manufacturers a complete range of Mobile Filtration Systems. Compact in design and easy to operate on the one hand, but also made for permanent use with high flow rates on the other hand, Mobile Filtration Systems are essential tools for the preventive maintenance either to transfer new oil or to purify hydraulic and lubrication oil systems

Options and Accessories
Replacement Filter Elements

▪ Filter Elements of the NR-630 series
▪ Micron rating available from 3 ... 25 μm
Clogging Indicator
▪ STAUFF Clogging Indicator Type HI

Technical Data
Construction

▪ Mobile filter system - mobile filter unit
Weight
▪ SMFS-U-060: approx. 165 kg / 364 lbs
▪ SMFS-U-110: approx. 177,2 kg / 391 lbs
▪ SMFS-U-CM-110: approx. 220 kg / 485 lbs
Nominal Flow Rate
▪ SMFS-U-060: max. 60 l/min / 15 US GPM
▪ SMFS-U-110: max. 110 l/min / 30 US GPM
▪ SMFS-U-CM-110: max. 110 l/min / 30 US GPM
Motor
▪ 400 V AC 50 Hz
▪ SMFS-U-060: 2,2 kW; 1440 U/min
▪ SMFS-U-110: 4 kW; 1445 U/min
▪ SMFS-U-CM-110: 4 kW; 1445 U/min

Media Compatibility
▪ Suitable for mineral oils, other fluids on request
Save to list

€7,967.43/ pieceexcl. VAT

€9,640.59incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Mobile filtration unit
Code digit
SMFS-U-110-G-...B-A-F
Spare parts & accessories
Product Image

STAUFF Filter element NR-630E10B

  • Eriks:1054869
  • Manufacturer:1020022335

€299.91/ pieceexcl. VAT

€362.89incl. VAT

Estimated delivery date - 18/11/2026