

€34.92/ pieceexcl. VAT
€42.25incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBT-80 |
Material | Steel |
Execution | Screw-in |
Diameter cap | 80 mm |
Air filter element | 10 mu foam PUR |
Connections | 3/4" BSP |
Dipstick | No |
Basket option | No |
Pressurisation | Yes, 0,35 bar |
Code digit | SMBT-80E-S-10-B0.35-B12-A |