STAUFF

STAUFF Metal filler breather SMBT-80-S-40-O-B08-O

  • ERIKS:14735080
Image 1
Save to list

€16.17/ pieceexcl. VAT

€19.57incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMBT-80
Material
Steel
Execution
Screw-in
Diameter cap
80 mm
Air filter element
40 mu foam PUR
Connections
1/2" BSP
Dipstick
No
Basket option
No
Pressurisation
No
Code digit
SMBT-80-S-40-O-B08-O