

€15.18/ pieceexcl. VAT
€18.37incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBT-80 |
Material | Steel |
Execution | Screw-in |
Diameter cap | 80 mm |
Air filter element | 10 mu foam PUR |
Connections | 1/2" NPT |
Dipstick | No |
Basket option | No |
Pressurisation | No |
Code digit | SMBT-80-S-10-O-N08-O |