

€10.04/ pieceexcl. VAT
€12.15incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBT-47 |
Material | Steel |
Execution | Screw-in |
Diameter cap | 47 mm |
Air filter element | 10 mu foam PUR |
Connections | 3/8" BSP |
Dipstick | No |
Basket option | No |
Pressurisation | No |
Code digit | SMBT-47E-S-10-O-B06-O |