STAUFF

STAUFF Metal filler breather SMBT-47E-S-10-O-B04-O

  • ERIKS:14735060
Image 1
Save to list

€10.04/ pieceexcl. VAT

€12.15incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMBT-47
Material
Steel
Execution
Screw-in
Diameter cap
47 mm
Air filter element
10 mu foam PUR
Connections
1/4" BSP
Dipstick
No
Basket option
No
Pressurisation
No
Code digit
SMBT-47E-S-10-O-B04-O