

€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBT-47 |
Material | Steel |
Execution | Screw-in |
Diameter cap | 47 mm |
Air filter element | 40 mu foam PUR |
Connections | 1/4" BSP |
Dipstick | No |
Basket option | No |
Pressurisation | No |
Code digit | SMBT-47-N-40-O-B04-O |