

€99.66/ pieceexcl. VAT
€120.59incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBL |
Material | Steel |
Execution | Screw-in |
Air filter element | 40 mu foam PUR |
Connections | 2" BSP |
Dipstick | No |
Basket option | No |
Code digit | SMBL-G32-40-1-O-B-O |