

€103.45/ pieceexcl. VAT
€125.17incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBL |
Material | Steel |
Execution | Clamping version with 3 clamping jaws |
Air filter element | 10 mu foam PUR |
Dipstick | No |
Basket option | Yes |
Code digit | SMBL-C-10-1-S150-B-O |