STAUFF

STAUFF Metal filler breather SMBB-80E-S-L-10-O-C-S150-O

  • ERIKS:14735033
Image 1
Save to list

€21.67/ pieceexcl. VAT

€26.22incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMBB-80
Material
Steel
Execution
Bayonet, 6 hole pattern
Diameter cap
80 mm
Air filter element
10 mu foam PUR
Dipstick
No
Basket option
Yes
Pressurisation
No
Code digit
SMBB-80E-S-L-10-O-C-S150-O