

€14.78/ pieceexcl. VAT
€17.88incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBB-80 |
Material | Steel |
Execution | Bayonet, 6 hole pattern |
Diameter cap | 80 mm |
Air filter element | No |
Dipstick | No |
Basket option | Yes |
Pressurisation | No |
Code digit | SMBB-80-S-O-O-O-C-S080-O-490151 |