STAUFF

STAUFF Metal filler breather SMBB-80-S-O-40-O-C-S150-O

  • ERIKS:14735054
Image 1
Save to list

€16.17/ pieceexcl. VAT

€19.57incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMBB-80
Material
Steel
Execution
Bayonet, 6 hole pattern
Diameter cap
80 mm
Air filter element
40 mu foam PUR
Dipstick
No
Basket option
Yes
Pressurisation
No
Code digit
SMBB-80-S-O-40-O-C-S150-O