

€29.24/ pieceexcl. VAT
€35.38incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBB-80 |
Material | Steel |
Execution | Bayonet, 6 hole pattern |
Diameter cap | 80 mm |
Air filter element | 10 mu foam PUR |
Dipstick | No |
Basket option | No |
Pressurisation | Yes, 0,7 bar |
Code digit | SMBB-80-S-O-10-B0.7-B-O-O |