STAUFF

STAUFF Metal filler breather SMBB-80-S-L-40-O-C-S080-O

  • ERIKS:14735041
Image 1
Save to list

€15.42/ pieceexcl. VAT

€18.66incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMBB-80
Material
Steel
Execution
Bayonet, 6 hole pattern
Diameter cap
80 mm
Air filter element
40 mu foam PUR
Dipstick
No
Basket option
Yes
Pressurisation
No
Code digit
SMBB-80-S-L-40-O-C-S080-O