

219,08 €/ pieceexcl. VAT
265,09 €incl. VAT
Estimated delivery date - 05.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMPF |
Type | Medium-pressure filter |
Size | 015 |
Code digit | SMPF-015-E-10-B-T-G08-B-V |
Max. oilflow | 90 l/min |
Max. operating pressure | 110 bar |
Connection | 1/2" BSP |
Valve type | Bypass valve |
With dirt indicator | Optic |
Filter element included | Yes |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Temperature range | from -25 to 110 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |