

475,81 €/ pieceexcl. VAT
575,73 €incl. VAT
Estimated delivery date - 05.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SFA |
Type | Medium-pressure filter |
Size | 045 |
Code digit | SFA-045-O-O-V-T-G20-O-P024 |
Max. oilflow | 160 l/min |
Max. operating pressure | 150 bar |
Connection | 1.1/4'' BSP |
Valve type | No valve |
With dirt indicator | Optical/Electrical |
Filter element included | No |
Temperature range | from -20 to 100 °C |
Filter head material | Cast aluminium |
Filter housing material | Aluminium |
Material sealing | FKM |