

€528.94/ pieceexcl. VAT
€640.02incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SFA |
Type | Medium-pressure filter |
Size | 045 |
Code digit | SFA-045-G-10-B-T-G20-B-V |
Max. oilflow | 160 l/min |
Max. operating pressure | 150 bar |
Connection | 1.1/4'' BSP |
Valve type | Bypass valve |
With dirt indicator | Visual with manual reset |
Filter element included | No |
Temperature range | from -20 to 100 °C |
Filter head material | Cast aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |