

€436.74/ pieceexcl. VAT
€528.46incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SFA |
Type | Medium-pressure filter |
Size | 014 |
Code digit | SFA-014-O-O-B-T-G12-B-P024 |
Max. oilflow | 60 l/min |
Max. operating pressure | 160 bar |
Connection | 3/4" BSP |
Valve type | Bypass valve |
With dirt indicator | Optical/Electrical |
Filter element included | No |
Temperature range | from -20 to 100 °C |
Filter head material | Cast aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |