STAUFF

STAUFF Medium pressure filter SFA-014-O-O-B-T-G12-B

  • ERIKS:14175811
Image 1
Save to list

€279.31/ pieceexcl. VAT

€337.97incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SFA
Type
Medium-pressure filter
Size
014
Code digit
SFA-014-O-O-B-T-G12-B
Max. oilflow
60 l/min
Max. operating pressure
160 bar
Connection
3/4" BSP
Valve type
Bypass valve
Filter element included
No
Temperature range
from -20 to 100 °C
Filter head material
Cast aluminium
Filter housing material
Aluminium
Material sealing
NBR