

€13.49/ pieceexcl. VAT
€16.32incl. VAT
Estimated delivery date - 16/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-RVZ-M-WD |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 400 bar |
Material | Steel |
Surface protection | Zinc/nickel |
Connections | 6L + M10x1.0 |
Flow direction | Flow towards male stud end |
Options | Complete |
Sealing | Elastomeric sealing |
Seal material | NBR |