STAUFF

STAUFF Male stud check valve FI-RVV-06SR-WD-B-W3-1-MS

  • ERIKS:14519290
Image 1
  • Male stud check valve High-Pressure version
  • Thread: Whitworth parallel pipe thread (BSPP)
  • Sealing by profile sealing ring (WD)
  • Flow direction from stud end
  • L and S series
  • Openingpressure: 0.2 - 3,0 bar
  • Valve body only or with cutting ring and union nut (-MS)
  • Steel, zinc/nickel-plated
Save to list

€16.37/ pieceexcl. VAT

€19.81incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FI-RVV-R-WD
Version
Inline mounting
Opening pressure
1 bar
Max. operating pressure
630 bar
Material
Steel
Surface protection
Zinc/nickel
Connections
6S + 1/4" BSP
Flow direction
Flow from male stud end
Options
Complete
Sealing
Elastomeric sealing
Seal material
NBR