

€17.42/ pieceexcl. VAT
€21.08incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-RVV-M-WD |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Steel |
Surface protection | Zinc/nickel |
Connections | 6S + M12x1,5 |
Flow direction | Flow from male stud end |
Options | W/o nut + cutting ring |
Sealing | Elastomeric sealing |
Seal material | NBR |