

€13.68/ pieceexcl. VAT
€16.55incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-RVV-R-WD |
Version | Inline mounting |
Opening pressure | 3 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Surface protection | Zinc/nickel |
Connections | 6L + 1/8" BSP |
Flow direction | Flow from male stud end |
Options | Complete |
Sealing | Elastomeric sealing |
Seal material | NBR |