STAUFF

STAUFF Male stud check valve FI-RVV-06LM-WD-B-W3-1

  • ERIKS:14519281
Image 1
  • Male stud check valve High-Pressure version
  • Thread: metric male parallel
  • Sealing by profile sealing ring (WD)
  • Flow direction from stud end
  • L and S series
  • Opening pressure: 0.2 to 3,0 bar
  • Valve body only or with cutting ring and union nut (-MS)
  • Steel, zinc/nickel-plated
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Estimated delivery date - 14/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FI-RVV-M-WD
Version
Inline mounting
Opening pressure
1 bar
Max. operating pressure
400 bar
Material
Steel
Surface protection
Zinc/nickel
Connections
6L + M10x1.0
Flow direction
Flow from male stud end
Options
W/o nut + cutting ring
Sealing
Elastomeric sealing
Seal material
NBR