STAUFF

STAUFF Light metal pipe clamp DIN1597-7-W66

  • ERIKS:11357398
Image 1
Image 2
Image 1
Image 2
Save to list

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
7 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1597
B
16 mm
H
5 mm
L1
44 mm
L2
28 mm
ØD1
7 mm
ØD2
5.5 mm
S
1.5 mm