




€0.31/ pieceexcl. VAT
€0.38incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 7 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1597 |
B | 16 mm |
H | 5 mm |
L1 | 44 mm |
L2 | 28 mm |
ØD1 | 7 mm |
ØD2 | 5.5 mm |
S | 1.5 mm |