STAUFF

STAUFF Light metal pipe clamp DIN1597-49-W66

  • ERIKS:11357410
Image 1
Image 2
Image 1
Image 2
Save to list

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
49 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1597
B
30 mm
H
44 mm
L1
118 mm
L2
90 mm
ØD1
49 mm
ØD2
11 mm
S
3 mm