




€1.78/ pieceexcl. VAT
€2.15incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 49 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1597 |
B | 30 mm |
H | 44 mm |
L1 | 118 mm |
L2 | 90 mm |
ØD1 | 49 mm |
ØD2 | 11 mm |
S | 3 mm |