STAUFF

STAUFF Light metal pipe clamp DIN1597-43-W1

  • ERIKS:11357392
Image 1
Image 2
Image 1
Image 2
Save to list

€1.46/ pieceexcl. VAT

€1.77incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
43 mm
Material
Steel
Surface protection
Untreated
DIN Standard
DIN 1597
B
25 mm
H
38 mm
L1
112 mm
L2
88 mm
ØD1
43 mm
ØD2
9 mm
S
3 mm